Bathcraft Newberry 48 x 37-5/8 in. Fiberglass Tile Shower with Right Corner Seat in White B4803R00

DESCRIPTION

Bathcraft Newberry 48 x 37-5/8 in. Fiberglass Tile Shower with Right Corner Seat in White

B4803R00

Manufacturer Part #: 4803R-00

Type:

SPECIFICATIONS

ADA Compliant
No
Collection
Newberry
Drain Location
Center
Height
77-3/4 in
IAPMO Listed
No
Shower Base Shape
Rectangle
Type
Right Hand Seat
UL Listed
No
Width
37-5/8 in

Print

DOCUMENTS