Back Outlet Bowl with Seat for Bathroom Brands Distribution TBC.0091 Toilet

Part #BBB236B20961  |  Item #5174511  |  Manufacturer Part #BB236.B.20961

Call for Pricing EACH

Brand Model Compatibility:

Bathroom Brands Distribution TBC.0091 Toilet
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Commercial

BAA Compliant: No

Bowl Only - FEI: Yes

Brand Model Compatibility: Bathroom Brands Distribution TBC.0091 Toilet

CARB OTC LEED Compliant: No

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Tank Only - FEI: No

Toilet Installation: Floor Mount

Toilet Type: [Two Piece, Bowl]

WaterSense Labeled: No