Back Outlet Bowl with Seat for Bathroom Brands TBC.0011 Toilet

Part #BBB236B20957  |  Item #5174507  |  Manufacturer Part #BB236.B.20957

Call for Pricing EACH

Brand Model Compatibility:

Bathroom Brands TBC.0011
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Commercial

BAA Compliant: No

Bowl Only - FEI: Yes

Brand Model Compatibility: Bathroom Brands TBC.0011

CARB OTC LEED Compliant: No

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Tank Only - FEI: No

Toilet Installation: Floor Mount

Toilet Type: [Two Piece, Bowl]

WaterSense Labeled: No