Pedestal Sink Base for TBC.0072 Vessel

Part #BBB236B20966  |  Item #5174516  |  Manufacturer Part #BB236.B.20966

Call for Pricing EACH

Brand Model Compatibility:

TBC.0072 Vessel
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: TBC.0072 Vessel

CARB OTC LEED Compliant: No

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Pedestal Only - FEI: Yes

Product Type: Pedestal

Sink Installation Type: Pedestal Sink Base

Vessel Only - FEI: No

WaterSense Labeled: No