Pedestal Vessel for TBC.0072 Pedestal

Part #BBB236B20960  |  Item #5174510  |  Manufacturer Part #BB236.B.20960

Call for Pricing EACH

Brand Model Compatibility:

TBC.0072 Pedestal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: TBC.0072 Pedestal

CARB OTC LEED Compliant: No

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Pedestal Only - FEI: No

Product Type: Vessel

Sink Installation Type: Pedestal

Vessel Only - FEI: Yes

WaterSense Labeled: No