AAA NiMH Rechargeable Battery

Part #BPL7244  |  Item #7481085  |  Manufacturer Part #PL724-4

Call for Pricing per PACK

Battery Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pre-charged and ready to use out of pack
  • Low self discharge technology allows batteries to stay charged longer so they are ready when you need to use them
  • Holds charge 2-3X longer than standard NiMH rechargeable when not in use
  • Recharge up to 300 times
  • Reduce waste and save money. Keep disposable batteries out of the landfills and save hundreds of dollars when you use rechargeable batteries versus alkaline
  • Batteries can be used in any D device and work in all NiMH chargers
  • D cells are 3000 mAh

Specifications

Average Life: 5

Battery Application: [Digital Devices, High Drain Devices]

Battery Size: AAA

Battery Type: NiMH

CE Approved: No

Smart Home Enabled: No

UL Listed: No