DESCRIPTION

Batteries Plus Twister Compact Fluorescent Light Bulb

BCFL10466A

Watts:

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
GU24
Light Bulb Shape Code
Spiral
Package Quantity
Pack of 4
Watts
14

Starting at
Call for Pricing
  • QUANTITY