Baum American

2 x 1-1/2 in. Flanged 150# Carbon Steel Concentric Reducer

Part #B120715BK  |  Manufacturer Part #120715-BK

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

Clean Bagged: No

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 2 in x 1-1/2 in

Fitting Type: Concentric

IAPMO Listed: No

Material: [Carbon Steel, Teflon®]

NSF Certified: No

Pressure Class: 150#

UL Listed: No