3 x 1-1/2 in. NPS 150# Concentric Carbon Steel Reducer

Part #B130715  |  Item #7000508  |  Manufacturer Part #130715

Call for Pricing EACH
View All Sizes
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 3 in x 1-1/2 in

    Part #B130715 | Item #7000508 | Mfr. Part #130715

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: NPS

End Connection 2: NPS

End Connections: NPS

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 3 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 3 in x 1-1/2 in

Fitting Type: Concentric

IAPMO Listed: No

Length: 5-49/50 in

Material: Carbon Steel

NSF Certified: No

Pipe Lining: PFA

Pressure Class: 150#

Type: B130715

UL Listed: No

Weight: 17.42