4 x 3 in. Flanged 150# Forged Steel and Plastic Reducer

Part #B140830BK  |  Item #7198763  |  Manufacturer Part #140830-BK

Call for Pricing EACH
View All Sizes
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 4 in x 3 in

    Part #B140830BK | Item #7198763 | Mfr. Part #140830-BK

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 3 in

Fitting Sizes: 4 in x 3 in

Fitting Type: Eccentric

IAPMO Listed: No

Material: Forged Steel

NSF Certified: No

Pressure Class: 150#

UL Listed: No