8 x 6 in. Flanged 150# Carbon Steel Eccentric Reducer

Part #B180860BK  |  Item #7198764  |  Manufacturer Part #180860-BK

Call for Pricing EACH
View All Sizes
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 6 in x 3 in

    Part #B160830BK | Item #7198782 | Mfr. Part #160830-BK

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in x 6 in

    Part #B180860BK | Item #7198764 | Mfr. Part #180860-BK

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Fitting Size 1: 8 in

Fitting Size 2: 6 in

Fitting Sizes: 8 in x 6 in

Fitting Type: Eccentric

IAPMO Listed: No

Material: [Carbon Steel, Plastic]

NSF Certified: No

Pressure Class: 150#

UL Listed: No