• Cart

DESCRIPTION

Baum American Flanged 150# Carbon Steel and Plastic Fabricated Cross

B16070BK

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connection 4
Flanged
End Connections
Flanged
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
3 in
Fitting Size 4
3 in
Fitting Sizes
6 in x 3 in
Fitting Type
Reducing
IAPMO Listed
No
Material
Carbon Steel, Plastic
NSF Certified
No
Pressure Class
150#
UL Listed
No