• Cart

DESCRIPTION

  • A Capital Lighting Fixture Company.
  • Canopy dimensions: 5"W x 0.75"H
  • Dimensions: 26" W x 23-1/2" H
  • Five light chandelier in Bronze finish with Soft White glass
  • Includes: 10' Chain; 12' Wire
  • Requires four 60W E26 medium bulbs
  • UL listed and rated for Dry locations.

Baxley BRZ 5 100W MED INCAND CHAND *BAXLEY

C414451BZ334

Type:

C414451BZ334

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
CSA Certified
No
Cable or Wire Type
SPT-1
Collection
Baxley
Color Finish
Bronze
Color Finish Category
Bronze Tones
Depth
26 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Soft White
Height
23-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting, Down Lighting
Lighting Style
Traditional
Material
Glass, Metal
NEMA Specifications
No
Number Of Lights
5
Power Source
AC, Electric
Type
C414451BZ334
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
100
Width
26 in
Wire Gauge
18 ga

$232.12
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now