1000W 120V Steel Halogen Dual Fixture Work Light
1000W 120V Steel Halogen Dual Fixture Work Light
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Each unit includes a spare bulb in a protective bulb holder
- Converts from a single floor work light to a tripod
- Powder coated for long wear
- Convertible dual fixture
- Removable light racks easily convert into portable fixtures
- These work lights offer flexibility and an amazing amount of light
Specifications
- Color Finish Name:
- Red
- Cord Length:
- 6 ft
- Height:
- 8 ft
- Light Bulb Type:
- Halogen
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- AC
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1000 W