12 ft. Heavy Duty Booster Cable
12 ft. Heavy Duty Booster Cable
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 year warranty
- Performance and reliability when it’s needed most
- Extra heavy-duty jaw design
- Parrot jaw design
Specifications
- AMP:
- 250
- Cable Length (ft):
- 12 ft
- Color Finish Name:
- Yellow, Black
- Type:
- Light Duty
- UL Listed:
- No
- Wire Gauge (AWG):
- 8 ga