250 W Halogen Bulb (Pack of 2)
250 W Halogen Bulb (Pack of 2)
Frequently Purchased Together
Product Details
- No work site should be without one
- Powder coated for long wear
- Converts from a single floor work light to a tripod
- Package contains 2 bulbs
- Each unit includes a spare bulb in a protective bulb holder
- Fits 1075 & 1082 halogen models
- These work lights offer flexibility and an amazing amount of light
- Removable light racks easily convert into portable fixtures
Documents
Specifications
- Brand Model Compatibility:
- SL-1002, SL-1005, SL-1022
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7-3/4 in
- Length:
- 4-3/4 in
- Light Bulb Type:
- Halogen
- NSF Certified:
- No
- Number of Lights:
- 1
- Package Quantity:
- Pack of 2
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 250 W
- Weight:
- 0.25 lb
- Width:
- 3/4 in