Bayco Products
50 ft. Quad Tap Retractable Extension Cord Reel
Part #BSL8904 | Item #5074893 | Manufacturer Part #SL-8904
Call for Pricing
Length:
50 ftPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 48
How to get it:
Product Details
- Comes with an oil and chemical resistant 12/3 SJTW cord
- The reel offers a smooth glide rewind for worry free retraction
- The unit comes with mounting brackets
Specifications
AMP: 15
Application: Electrical
Color Finish: Yellow
Color Finish Category: Yellows
Length: 50 ft
Material: Plastic
Material Type: Polyethylene
UL Listed: No
Wire Gauge: 12/3 ga