Cord Storage Reel for 100 Ft. 16/3 Extension Cord

Part #BKW110  |  Item #4386302  |  Manufacturer Part #KW-110

Call for Pricing EACH

Brand Model Compatibility:

100 Ft. 16/3 Extension Cord
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Will hold up to 100 feet of 16/3 extension cord
  • Center spin handle design make winding up an extension cord quick and easy
  • Plug capture holes allow you to store the outlet end of your extension cord for ease of access
  • Built in stand keeps the unit upright
  • Constructed of shatter and temperature resistant thermoplastic for long life
  • Heavy Duty

Specifications

Application: Storage

Brand Model Compatibility: 100 Ft. 16/3 Extension Cord

Color Finish: Orange

Color Finish Category: Oranges

Length: 11 in

Material: Thermoplastic

Material Type: Thermoplastic

Product Type: Cord Reel

UL Listed: No

Weight: 17.6

Width: 11 in