Heavy Duty Cord Reel
Heavy Duty Cord Reel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Keep your extension cords free of kinks and knots and protect them when not in use
- These heavy duty extension cord reels are perfect for the job
Specifications
- Color Finish Name:
- Orange
- Length:
- 13 in
- Material:
- Plastic
- Material Type:
- Thermoplastic
- Width:
- 13 in