48 in. Separator Unit

You last purchased this on
 
Baysaver Technologies

48 in. Separator Unit

This product requires certification to purchase.
You last purchased this on
 
Baysaver Technologies

48 in. Separator Unit

  • Fast #
  • Part #B1K
  • Item #2357458
  • Manufacturer Part #1K
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
48 in
Length:
107 in
Width:
165 in