Separator Unit
BaySeparator™ Separator Unit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multiple sizing combinations
- Easy maintenance
- Customizable systems
- Low maintenance costs
- Reduced life cycle cost
- Enhanced pollution prevention
Documents
Specifications
- ASTM:
- ASTM C-1107, ASTM C-425, ASTM C-857, ASTM C-858, ASTM C-923, ASTM D-330, ASTM F-412
- Application:
- Stormwater
- Collection:
- BaySeparator™
- Diameter - Inside 1:
- 36 in
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- HDPE
- Product Type:
- Adapter, Coupler, Pipe, Wrap