2-1/2 in. x 3 in. Dechlorinator
Venturi 2-1/2 in. x 3 in. Dechlorinator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The unit is supplied with cam lock connection couplings and chemical induction tubing for easy hook-up to commercial/domestic water sources
- Max Flow Rate: 450 gpm
- Dechlorinate both potable and super-chlorinated water up to 300 ppm chlorine
- Unit needs to be located at point of discharge for optimal venturi action. If hose is needed, then add hose to inlet but unit should be at point of discharge
Specifications
- Application:
- Dechlorinate
- Collection:
- Venturi
- End Connection 1:
- FNST
- End Connection 2:
- Adapter
- End Connections:
- FNST x Adapter
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 2-1/2 in x 3 in
- Flow Rate:
- 450 gpm
- MA Approved -:
- No
- Material:
- Plastic