1/2 in. MPT Connection Pressure Balancing Valve
Temptrol® 1/2 in. MPT Connection Pressure Balancing Valve
Frequently Purchased Together
Product Details
- Adjustable stop screw to limit handle turn
- 1/2" Universal (1/2" NPT and direct sweat) inlets/outlet
- Temptrol pressure balancing tub/shower valve body
- Includes 2 plugs; 1 screw-on for IPS and 1 sweat connection
- Pressure balancing valve helps avoid shower scald that can happen when demands are made elsewhere on plumbing system
- Optional mounting bracket available for ease of installation (model: RTS-076)
- Made in the USA
- Valve constructed primarily of brass and bronze with cartridges made of stainless steel, plastic, and zinc
- Limited Lifetime Warranty for consumer; 5 year warranty for commercial use
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Temptrol®
- Connection Type:
- MPT
- Faucet Valve Type:
- Pressure Balancing
- Height:
- 3-3/4 in
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Scald Guard:
- Yes
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- Weight:
- 2.7 lb
- Width:
- 4-1/4 in