Beach Mist™
0.75 oz. Shampoo Bottle (Case of 288)
Part #EBHMBCHSHAMPO | Item #7481560 | Manufacturer Part #BCH BCH-SHAMPO
Call for Pricing
per CASE
Size:
0.75 ozProduct Details
- With Aloe Vera, Nettle and Sage
- Classically appointed White Marble is Dial's most popular stock amenity program
- Suitable for all hair types
- Specially formulated for mildness, ideal for everyday use
Documents
Specifications
Application: Hair
EcoLogo Certified: No
Package Quantity: Case of 288
Product Type: Shampoo
Size: 0.75 oz