BEACON 110 SGL CHAN WM CNTL

Part #R722110RK  |  Item #4935581  |  Manufacturer Part #72-2110RK

Call for Pricing

Type:

R722110RK
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • The Beacon 110 is a powerful, low cost fixed system controller for one point of gas detection
  • Compact, weatherproof and NEMA 4X enclosure
  • Accepts a multitude of direct connect sensors
  • Accepts any 4-20 mA transmitter
  • Audible alarm with reset button
  • Two programmable alarm levels
  • Built-in trouble alarm with relay
  • 115/220 VAC or 24 VDC operating ratio
  • One year warranty

Specifications

Depth: 4-3/10 in

Height: 8-1/2 in

NEMA Specifications: NEMA 4X

Power Source: Battery Back Up, Electric

Type: R722110RK

Weight: 3

Width: 7 in