BEACON 110 SGL CHAN WM CNTL W/STROB

Part #R722110RK02  |  Item #5093595  |  Manufacturer Part #72-2110RK-02

Call for Pricing EACH

Type:

R722110RK02
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Beacon 110 is a powerful, low cost fixed system controller for one point of gas detection
  • Compact, weatherproof and NEMA 4X enclosure
  • Accepts a multitude of direct connect sensors
  • Accepts any 4-20 mA transmitter
  • Audible alarm with reset button
  • Two programmable alarm levels
  • Built-in trouble alarm with relay
  • 115/220 VAC or 24 VDC operating ratio
  • One year warranty

Specifications

Depth: 4-3/10 in

Height: 8-1/2 in

NEMA Specifications: NEMA 4X

Power Source: [Electric, Battery Back Up]

Type: R722110RK02

Weight: 4

Width: 7 in