BEACON 110 SGL CHAN WM CNTL W/STROB
Part #R722110RK03 | Item #4934616 | Manufacturer Part #72-2110RK-03
Call for Pricing
EACH
Type:
R722110RK03Product Details
- The Beacon 110 is a powerful, low cost fixed system controller for one point of gas detection
- Compact, weatherproof and NEMA 4X enclosure
- Accepts a multitude of direct connect sensors
- Accepts any 4-20 mA transmitter
- Audible alarm with reset button
- Two programmable alarm levels
- Built-in trouble alarm with relay
- 115/220 VAC or 24 VDC operating ratio
- One year warranty
Specifications
Depth: 4-3/10 in
Height: 8-1/2 in
NEMA Specifications: NEMA 4X
Power Source: [Electric, Battery Back Up]
Type: R722110RK03
Weight: 4
Width: 7 in