BEACON 800 CNTL

Part #RR722108RK  |  Item #5121596  |  Manufacturer Part #R722108RK

Call for Pricing EACH

Type:

RR722108RK
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Beacon 800 is a versatile, low cost fixed system controller for one to eight points of gas detection
  • It is microprocessor controlled and is capable of accepting up to 8 separate 4-20 mA sensor transmitters which can be either 2 or 3 wire
  • Can be powered by either 24 VDC, or 85-264 VAC
  • 2 large digital displays have backlighting and easily identify both the gas type and the gas concentration for all 8 channels simultaneously
  • Housed in a NEMA 4X rated case for a weather tight seal
  • An external reset switch allows alarms to be silenced from outside the controller housing
  • With 3 amp rated relays, the Beacon 800 can be wired directly to a variety of devices like alarm horns, buzzers, or lights
  • One year warranty

Specifications

Depth: 6-2/5 in

Height: 12-1/2 in

NEMA Specifications: NEMA 4X

Power Source: [Electric, Battery Back Up]

Type: RR722108RK

Weight: 7

Width: 11 in