DESCRIPTION

  • Built-in fan gently blows heated air
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Installs in the kickspace under cabinets, in between floors or joists, and other tight spaces
  • Sealed, triple-bearing construction for long life and quiet operation
  • Works with the hot water heating system in your home to keep hard-to-heat areas warm and comfortable

Beacon-Morris Twin-Flo III® 8 in. Kickspace Heater

BK84

BTU:

SPECIFICATIONS

BTU
10360
Collection
Twin-Flo III®
Flow Rate
3 gpm
Height
3-7/8 in
Horsepower
34/1000 hp
Length
12-3/4 in
Material
Copper, Steel
Phase
Single Phase
Power Source
Hydronic
UL Listed
Yes
Watts
30.7
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY