DESCRIPTION

1/2 in. Plain End Schedule 160 Black Seamless Plain End Nipple

BSS160NPBED

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-733
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Seamless, Straight
Length
3 in
Material
Carbon Steel
Schedule Class
160

Starting at
Call for Pricing
  • QUANTITY