DESCRIPTION

Beck Manufacturing 1 in. Threaded Extra Heavy Concentric Swage Black Both Ends Nipple

NGZB80TXTCSNG

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Fitting Type
Concentric, Reducing
Material
Carbon Steel
Schedule Class
Extra Heavy