DESCRIPTION

Beck Manufacturing 1 in. Schedule 40 Black Threaded One End Nipple

BNTOEG

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-733
Coating
Black
End Connection 1
Threaded
End Connection 2
NPS
Fitting Size 1
1 in
Fitting Size 2
1 in
Length
8 in
Material
Carbon Steel
Schedule Class
40S
Size
1 in x 1 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY