Beck Manufacturing 3/8 in. Threaded x NPS Pickled and Oil One End Black Steel Nipple
BNPOTOEC
Length:
SPECIFICATIONS
- ASME Specifications
- ASME B1.20.1
- Coating
- Black
- End Connection 1
- Threaded
- End Connection 2
- NPS
- End Connections
- Threaded x NPS
- Fitting Size 1
- 3/8 in
- Fitting Size 2
- 3/8 in
- Fitting Sizes
- 3/8 in
- Fitting Type
- Straight
- Length
- 2 in
- Material
- Carbon Steel
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday