DESCRIPTION

Beck Manufacturing 2 in. Threaded x NPS Pickled and Oil One End Black Steel Nipple

BNPOTOEK

Length:

SPECIFICATIONS

Clean Bagged
No
Coating
Black
End Connection 1
Threaded
End Connection 2
NPS
End Connections
Threaded x NPS
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
IAPMO Listed
No
Length
2 in
Material
Carbon Steel
NSF Certified
No
Schedule Class
40S
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY