DESCRIPTION

Beck Manufacturing 3/4 in. Plain End Extra Heavy Black Seamless Nipple

BXSPENF

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-733
Coating
Black
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Seamless, Straight
Length
3 in
Material
Carbon Steel
Schedule Class
Extra Heavy

Starting at
Call for Pricing
  • QUANTITY