DESCRIPTION

Beck Manufacturing 3/4 in. Plain End Schedule 160 Black Seamless Plain End Nipple

BSN160PEF

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-733
Coating
Black
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Seamless, Straight
Length
6 in
Material
Carbon Steel
Schedule Class
160

Starting at
Call for Pricing
  • QUANTITY