DESCRIPTION

2 in. Plain End x Threaded Extra Heavy Black Seamless One End Nipple

BXSTOENK

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-106
Coating
Black
End Connection 1
Plain End
End Connection 2
Threaded
End Connections
Plain End x Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Length
3 in
Material
Carbon Steel
Schedule Class
Extra Heavy
Size
2 in
Type
Seamless, Straight

Starting at
Call for Pricing
  • QUANTITY