DESCRIPTION

Beck Manufacturing 3 in. Threaded x NPS Pickled and Oil One End Black Steel Nipple

BNPOTOEM

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
Coating
Black
End Connection 1
Threaded
End Connection 2
NPS
End Connections
Threaded x NPS
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Length
3 in
Material
Carbon Steel

Starting at
Call for Pricing
  • QUANTITY