DESCRIPTION

  • 150 psi @ 366° F for steam
  • 150 psi @ 72° F

Beck Manufacturing 6 in. Threaded x NPS Black Schedule 40 Carbon Steel Nipple

BNTOEU

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-733
Clean Bagged
No
Coating
Black
End Connection 1
Threaded
End Connection 2
NPS
End Connections
Threaded x NPS
Fitting Size 1
6 in
Fitting Size 2
6 in
Length
3 in
Material
Carbon Steel
Schedule Class
40S
Size
6 in
Type
Straight

Starting at
Call for Pricing
  • QUANTITY