DESCRIPTION

  • 300 psi @ 550° F for steam
  • 300 psi @ 72° F
  • Tray of pipe nipples

Beck Manufacturing 3/4 in. NPT Black Travel Tray Extra Heavy Nipple 60 Pack

BXHN60TT

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-733
Coating
Black
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Material
Carbon Steel
Package Quantity
Pack of 60
Schedule Class
Extra Heavy
Size
3/4 in
Type
Straight