120V Advanced Burner Control
GeniSys™ 120V Advanced Burner Control
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 10
- Collection:
- GeniSys™
- Cover Included:
- No
- NSF Certified:
- No
- UL Listed:
- Yes
- Volts:
- 120V