Beckett ORBR 1 75W MED INCAND CEIL LGHT

Part #MFM360ORB  |  Item #4228161  |  Manufacturer Part #FM360ORB

Type:

MFM360ORB
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Beckett collection
  • 1 A19 Medium 75 watt light bulb
  • White opal etched glass bowl shade
  • CFL Convertible. For commercial quotes, call 847.410.4602
  • UL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative oil rubbed bronze finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Beckett

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 10-1/2 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 5 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Transitional

Material: Steel

Number Of Lights: 1

Power Source: Hardwired

Type: MFM360ORB

UL Listed: Yes

Volts: 120V

Watts: 75