Ibex 34 in. 8 oz. Polyester, Vinyl, Cotton and Rayon Underpad

Part #B7136GRN  |  Item #7475203  |  Manufacturer Part #7136GRN

Call for Pricing EACH

Size:

8 oz
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Underpad Soaker, 8 ounce
  • Top Cloth: 80% Cotton/20% Polyester; very durable
  • Medium weight polyester/rayon soaker for good absorbency and containment
  • Launderable vinyl barrier
  • Lead free, latex free
  • 34" x 36"
  • Green barrier

Specifications

ADA Compliant: No

Collection: Ibex

Length: 34 in

Material: Cotton, Plastic, Rayon

Material Type: Polyester, Vinyl

Product Type: Underpad

Size: 8 oz