3 x 10 ft. x 1-1/2 in. Grid

You last purchased this on
 
Bedford Reinforced Plastics

3 x 10 ft. x 1-1/2 in. Grid

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bedford Reinforced Plastics

3 x 10 ft. x 1-1/2 in. Grid

  • Fast #
  • Part #BI15GNG30
  • Item #7018666
  • Manufacturer Part #I15GNG30
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Greens
Color Finish Name:
Green
Drain Component Type:
Grate
Height:
1-1/2 in
IAPMO Listed -:
No
Length:
3 ft
Material:
Fiberglass
Product Type:
Grid
Trim Ring:
No
Width:
10 ft