DESCRIPTION

Bedrock Enterprises 1-1/4 in. PVC Schedule 40 Slotted Point

P40P16SWPHS

Length:

SPECIFICATIONS

Length
5 in
Material
Plastic
Material Type
PVC
Pipe Tubing Size
1-1/4 in

Starting at
Call for Pricing
  • QUANTITY