5 x 1-1/4 in. PVC Schedule 40 Slotted Point

You last purchased this on
 
Bedrock Enterprises

5 x 1-1/4 in. PVC Schedule 40 Slotted Point

  • Fast #
  • Part #P40P16SWPHS
  • Item #1618197
4 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 
Bedrock Enterprises

5 x 1-1/4 in. PVC Schedule 40 Slotted Point

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Length:
5 in
Material:
Plastic
Material Type:
PVC