Beeco® 1-1/4 in. Bronze 175 psi Backflow Preventer
Part #MFRP125QTLL | Item #7025297 | Manufacturer Part #FRP1.25-QT-LL
$1,497.00
EACH
Valve Size:
1-1/4 inProduct Details
Documents
Specifications
Collection: Beeco®
Material: Bronze
Maximum Pressure: 175 psi
Valve Size: 1-1/4 in
Entire Collection
-
Starting at $404.00
-
Starting at $1,497.00