This product requires certification to purchase.

1 in. 304 Stainless Steel Anchor Insert with Stand Rod Plate

Behringer Systems

1 in. 304 Stainless Steel Anchor Insert with Stand Rod Plate

  • Fast #
  • Part #BCHTPS100T
  • Item #7571445
  • Manufacturer Part #CHT-PS-100-T
4 out of 5 Customer Rating
Brand image
Behringer Systems

1 in. 304 Stainless Steel Anchor Insert with Stand Rod Plate

  • Fast #
  • Part #BCHTPS100T
  • Item #7571445
  • Manufacturer Part #CHT-PS-100-T
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
1 in
Height
2-19/100 in
Length
2-12/25 in
Width
3/4 in
Characteristics & Features
Material
Stainless Steel
Material Type
304 SS
Warranty & Product Information
FM Approved
No
UL Listed
No