This product requires certification to purchase.

2-1/2 in. Stainless Steel Hanger

Behringer Systems

2-1/2 in. Stainless Steel Hanger

  • Fast #
  • Part #BCHTPS250T
  • Item #7570843
  • Manufacturer Part #CHT-PS-250-T
4.1 out of 5 Customer Rating
Brand image
Behringer Systems

2-1/2 in. Stainless Steel Hanger

  • Fast #
  • Part #BCHTPS250T
  • Item #7570843
  • Manufacturer Part #CHT-PS-250-T
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The threaded mounting section, on top of housing, doubles as a threaded rod connecter and a welding platform
  • This type rod connection does not offer the dynamic slope adjustment feature
  • CHT threaded mount hanger, with a rod, can also be used in combination with the rod stand plate, hang mount stanchion or floor mount stanchion
  • This combination will allow the support to be adjusted telescopically to the tube or pipe elevation
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
2-1/2 in
Height
3-77/100 in
Rod Size (in)
5/8 in
Width
1 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Stainless Steel, Plastic
Material Type
304, Polyethersulfone
Warranty & Product Information
Product Type
Hanger