3-17/50 in. 304 Stainless Steel Cover Plate

You last purchased this on
 
Behringer Systems

Standard Series 3-17/50 in. 304 Stainless Steel Cover Plate

This product requires certification to purchase.
Brand image
You last purchased this on
 
Behringer Systems

Standard Series 3-17/50 in. 304 Stainless Steel Cover Plate

  • Fast #
  • Part #BSTCOP06T
  • Item #7572016
  • Manufacturer Part #ST-COP-06-T
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The cover plate is the standard top fixture for securing the clamp with hexagon head bolts
  • Requires Certification

Documents


Specifications

Collection:
Standard Series
Length:
3-17/50 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Cover Plate
Thickness:
0.12 in
Weight:
0.14 lb
Width:
1-11/50 in